Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Durx™ 770 Wipers

Catalog No. 17987820
Click to view available options
Length (English):
4 in.
7 in.
9 in.
12 in.
18 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

For ISO Class 5 (Class 100) applications

  • Made from mechanically hydroentangled 55% cellulose/45% polyester with proprietary non-ionic binder
  • Work well with IPA and other solvents
  • Low fiber and particle generation
  • Soft, highly sorbent and durable
  • Critical combination of synthetic polyester strength with the absorbent characteristics of cellulose

Order Info

Basis weight, 65.8g/m2.

Specifications

Product Type Cleanroom Wipe
Length (English) 18 in.
Length (Metric) 46 cm
Width (English) 18 in.
Width (Metric) 46 cm
Material Polyester Cellulose
Compatibility Common cleaning and disinfecting solutions
Autoclavable Autoclavable
Basis Weight 65.8
Certifications/Compliance RoHS
Color White
Dimensions (L x W) 18 x 18 in. (46 x 46 cm)
For Use With (Application) For use in ISO Class 5 and higher cleanroom environments, facilities manufacturing integrated circuit, printed circuit board and electronic components
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.