Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Berkshire™ MicroSeal™ 1200 Wipers
Click to view available options
Dimensions (L x W):
12 x 12 in.
4 x 4 in. (10.16 x 10.16 cm)
9 x 9 in. (22.86 x 22.86 cm)
Description
All-purpose wipers for use in spill control, equipment cleaning, and general cleanup.
- Made of ultrasonically sealed edge 100% continuous filament polyester knit
- Works well with IPA, acetone, and other solvents
- Laundered and packed in an ISO 4 (Class 10) cleanroom
- Critically low particle and fiber generation
† Bulk packed.
Specifications
Specifications
Product Type | Cleanroom Wipe |
Length (English) | 4 in. |
Length (Metric) | 10 cm |
Width (English) | 4 in. |
Width (Metric) | 10 cm |
Material | Polyester Knit |
Compatibility | IPA, Acetone and other solvents |
Edges | Sealed |
Dimensions (L x W) | 4 x 4 in. (10.16 x 10.16 cm) |
For Use With (Application) | For use in ISO Class 3, spill control, equipment cleaning and general cleanup |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction