Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Berkshire™ MicroSeal Supersorb™ Lite Wipers
Shop All Berkshire Corporation Products
Click to view available options
Dimensions (L x W):
12 x 12 in.
12 x 8 in. (30.5 x 20.3 cm)
Packaging Quantity:
50 Sheets/Pk.
50 Sheets/Pk. (Bulk)
Description
Light weight, high absorbency material
- 100% continuous filament polyester knit
- Two-ply pinsonic construction with unique knit structure and pattern
- Ultrasonically sealed edge for reduced fiber contamination
- Laundered and packaged in Berkshire's ISO Class 4 cleanroom
- Critically low particles, fibers, ions and extractables
- High abrasion resistance
- Chemically compatible with IPA, Acetone and other solvents
- Pinsonic design adds surface texture that aids in stubborn residue removal
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 12 in. |
| Length (Metric) | 30.48 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.48 cm |
| Material | Polyester Knit |
| Autoclavable | Autoclavable |
| Basis Weight | 206g/m3 |
| Color | White |
| Edges | Sealed |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction