Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Berkshire™ Pro-Wipe™ 750 Wipers
Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in. (22.86 x 22.86 cm)
Description
- Inner core of cellulose ultrasonically bonded to outer layers of polypropylene
- Strong, clean, economical wiper is excellent for all general-purpose applications
- Solvent resistant and super absorbent
Order Info
Basis weight: 71.5g/m2.
Certifications
Certified for contact with food per EC regulation 1935 (2004)
Specifications
Specifications
Product Type | Cleanroom Wipe |
Length (English) | 12 in. |
Length (Metric) | 30.48 cm |
Width (English) | 12 in. |
Width (Metric) | 30.48 cm |
Material | Cellulose, Polypropylene |
Absorbancy | Super |
Autoclavable | Autoclavable |
Basis Weight | 71.5 |
Certifications/Compliance | EC regulation 1935 (2004) |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction