Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Berkshire™ Pro-Wipe™ 880 Cleanroom Wipers
Click to view available options
Length (English):
8 in.
12 in.
Description
- Made of 100% polypropylene without the use of cellulose
- Strong, clean wiper offers excellent chemical resistance, high absorbency, and low extractable and ionic levels
- Multilayer microfiber construction produces a soft material that won't scratch or abrade even the most sensitive parts
Order Info
Basis weight: 71.4g/m2.
Specifications
Specifications
Product Type | Cleanroom Wipe |
Length (English) | 8 in. |
Length (Metric) | 25 cm |
Width (English) | 10 in. |
Width (Metric) | 20 cm |
Material | Polypropylene |
Autoclavable | Autoclavable |
Basis Weight | 71.4 |
Certifications/Compliance | RoHS 2002/05, REACH |
Dimensions (L x W) | 10 x 8 in. (25 x 20 cm) |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction