Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Berkshire™ Super Polx™ 1500 Wipers
Shop All Berkshire Corporation Products
Click to view available options
Packaging Quantity:
150 Sheets/Pk., 6 Pk./Cs.
150 Sheets/Pk., 8 Pk./Cs.
Description
- Continuous filament, nonrun, 100% polyester wiper
- Extremely low in particle generation, extractables and ion content
- Unique construction and finishing process provide high specific absorbency while maintaining low basis weight
- Laundered and packaged in ISO Class 4 (Class 10) cleanroom
- Low endotoxin levels
Order Info
Basis weight: 115g/m2. Measure 9 x 9 in. (23 x 23cm).
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.86 cm |
| Material | Polyester Knit |
| Basis Weight | 115 |
| Dimensions (L x W) | 9 x 9 in. (22.86 x 22.86 cm) |
| For Use With (Application) | For print roll cleaning applications |
| Packaging Quantity | 150 Sheets/Pk., 6 Pk./Cs. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction