Learn More
Description
- Use for applying and removing cleaning and disinfecting solutions and spill pick up
- Hydroentangled 50% rayon/50% polyester
- No binders or other chemical additives
- Low extractable levels and particle counts
- High absorbency
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.86 cm |
| Material | Polyester, Rayon |
| Compatibility | Common cleaning and disinfecting solutions |
| Autoclavable | Not Autoclavable |
| Basis Weight | 61.9g/m3 |
| Color | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.