Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ ValuSeal™ 1500 Wipers

Catalog No. p-209931
Click to view available options
Dimensions (L x W):
12 x 4 in. (30.4 x 10.1 cm)
20 x 16 in. (50.8 x 40.6 cm)
9 x 9 in. (22.86 x 22.86 cm)
Description:
Bulk packed
Flat stacked
SatPax™
This item is not returnable. View return policy
This item is not returnable. View return policy

For ISO Class 3 (Class 1) applications

  • Strong, laundered, 100% knit polyester is tear- and abrasion-resistant
  • Economical laser-cut, sealed-edge wipers provide high performance at a low cost
  • Sealed edges minimize the potential of contamination from particles, fibers, ions, and residue
  • Works well with IPA, acetone and other solvents
  • Double-knit construction makes wipes extremely absorbent—more cleanup with fewer wipers for reduced costs and waste
  • Steam autoclavable for aseptic environments

Order Info

Measure 9 x 9 in. (23 x 23cm). Basis weight: 120g/m2.

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester Knit
Autoclavable Autoclavable
Basis Weight 120
Certifications/Compliance RoHS 2002/05, REACH
Construction Double-knit, laser-cut, sealed-edge
Description Flat stacked
Edges Sealed
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) For ISO Class 3 (Class 1) applications
For Use With (Equipment) Fab chamber cleans, photolithography and etching areas
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.