Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Berkshire™ ValuSeal-LP™ Wipers - ISO Class 3
Shop All Berkshire Corporation Products
Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in. (22.86 x 22.86 cm)
Packaging Quantity:
1050 Sheets/Cs.
150 Sheets/Pk., 8 Pk./Cs.
150 Sheets/Pk., 8 Pk./Cs. (Bulk Packed)
Description
- Made from 100% continuous filament polyester knit
- Ultrasonically sealed edge for reduced fiber contamination
- Abrasion resistant with critically low particles and fibers and low non-volatile residues
- Chemically compatible with IPA, acetone and other solvents
- Steam autoclavable
- Laundered and packed in an ISO 4 (Class 10) cleanroom
Order Info
Basis weight, 145g/m2
†Bulk packed.
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.86 cm |
| Material | Polyester Knit |
| Compatibility | IPA, Acetone and other solvents |
| Autoclavable | Autoclavable |
| Edges | Sealed |
| Dimensions (L x W) | 9 x 9 in. (22.86 x 22.86 cm) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction