Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ Chemical Resistant Neoprene Coated Gloves, Cotton Lining

Catalog No. 19019212 Shop All Showa Best Glove Products
Change view
Click to view available options
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-019212 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-019212 Supplier SHOWA™ Supplier No. 67802010
This item is not returnable. View return policy

Ultra-durable 32 in. chemical resistant gloves provide comfort and flexibility. Strong neoprene coating of the hand and nitrile laminated sleeve offer complete protection from chemicals, acids, caustics and oils.

Suitable for pellet blasting and sandblasting applications

  • Heavy weight, liquidproof, 12 in. gauntlet
  • Smooth finish
  • Sewn-on 20 in. nitrile-laminated shoulder length sleeve
  • 11.5 1/2 in. diameter cuff
  • Launderable
  • Sanitized™

Sleeve is not liquidproof, although the gauntlet itself is

Specifications

Certifications/Compliance ANSI/ISEA 105-2016
Certifications/Compliance (Europe) Cat. III 2777
Chlorinated No
Color Black
Latex Free Yes
Material Neoprene, Nitrile
Size Large
Thickness (English) 60 mil
Thickness (Metric) 1.52 mm
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Grip Design Smooth
Liner Material Cotton
Lining Lined
Model 6780-20-10
Series 6780-20
Length (English) 32 in.
Length (Metric) 81.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.