Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ 878 Series Chemical and Acid Resistant Butyl Gloves

Catalog No. 113955 Shop All Showa Best Glove Products
Change view
Click to view available options
Size:
7
8
9
10
11
Grip Design:
Rough
Smooth
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Grip Design
11-395-5 8 Smooth
19-130-0853 7 Rough
19-130-0854 8 Rough
19-130-0855 9 Rough
19-130-0856 10 Rough
11-395-5A 9 Smooth
11-395-5B 10 Smooth
11-395-5C 11 Smooth
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 11-395-5 Supplier SHOWA™ Supplier No. 87808
Add to Cart
Add to Cart
This item is not returnable. View return policy

Extra-thick 28 mil chemical and acid resistant gloves offer protection against highly corrosive acids, ketones and esters.

Injection-molded butyl rubber gloves with highest permeation resistance to gas or water vapors.

  • Extra-heavy gauge for cut and puncture resistance with a smooth or rough finish
  • Pull on easily over CPC suit
  • Rolled cuff
  • Unlined
  • Thickness: 25 mil
  • Length: 14 in. (36 cm)

Specifications

Certifications/Compliance EN 388
Certifications/Compliance (Europe) Cat III, CE 0299, EN 420:2003+A1:2009
Color Black
Latex Free Yes
Material Butyl
Size 8
Thickness (English) 25 mil
Thickness (Metric) 0.63 mm
EN388 Standard EN 388:2020X
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES BIK
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Manufacturing, handling acids and chemicals, nerve agents, military, homeland security, hazmat
Glove Cuff Style Rolled
Grip Design Smooth
Lining Unlined
Model 878-08
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.