Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ Hustler™ Gloves

Catalog No. p-139062
Click to view available options
Length (English):
12 in.
14 in.
18 in.
Length (Metric):
30.5 cm
35.5 cm
45.7 cm
Material:
Nitrile, PVC
PVC
Size:
10
This item is not returnable. View return policy
This item is not returnable. View return policy

Provides excellent abrasion resistance and exceptional protection against solvents and acids

Ideal for petrochemical, refining and general chemical applications, including acids, oils, grease, caustics and many solvents.

  • Coated with a special compound of PVC made of premium-grade plasticizers and resins, then reinforced with nitrile
  • Cotton interlock liner offers flexibility for enhanced worker comfort
  • Exclusive, sanded-on rough finish provides outstanding nonslip wet grip for safer handling.
  • Sanitized™; launderable
  • Color: Red

Specifications

Certifications/Compliance CE
Color Red
Material PVC
Size 10
For Use With (Application) Petrochemical, refining and general chemical applications, including Acids, Oils, Grease, Caustics and many Solvents
Glove Cuff Style Gauntlet
Liner Material Cotton Interlock
Lining Lined
Length (English) 12 in.
Length (Metric) 30.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.