Learn More
Description
- Form-fitting
- Easy donning and doffing
- Chemical-resistant
- Oil-resistant
- Water-resistant
- Abrasion-resistant
- Hydrocarbon-resistant
- Impermeable
- Biodegradable
- Ergonomic
- Rolled Cuff
- 100% Nitrile
- Chlorinated
- Embossed grip
- Unlined
- Eco Best Technology™ (EBT)
- Industries: Chemical, Food, Janitorial, Laboratory, Mining, Pharmaceutical
Specifications
Specifications
| Certifications/Compliance | 21 CFR 170-199, ANSI/ISEA 105-2005 |
| Color | Blue |
| Latex Free | Yes |
| Material | Nitrile |
| Size | Large |
| Thickness (English) | 9 mil |
| For Use With (Application) | manufacturing, food processing, laboratories, janitorial, paint applications, poultry processing, light duty maintenance and clean up |
| Glove Cuff Style | Rolled |
| Grip Design | Rough |
| Length (English) | 12 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.