Learn More
SHOWA™ Unlined 13 in. Chemical Resistance Nitrile Gloves, 11 mil
Description
Wear SHOWA™ Industrial Unlined Nitrile Green Gloves for applications in manufacturing, chemical processing, Petrochemicals, food processing, aerospace, automobile degreasing, automotive assembly, painting applications and more.
- Unsupported, unlined 100% nitrile
- Bisque grip finish makes wet work easier and safer
- 13 in. length
- Resistance against a broad range of solvents, oils, animal fats and other chemicals
- Mechanical resistance
- Ergonomic design maximizes comfort
- Ideal applications include chemical spray and treatment, coating preparation, laboratory, painting, washing and cleaning
Specifications
Specifications
Certifications/Compliance | FDA |
Certifications/Compliance (Europe) | CE Cat III |
Chlorinated | No |
Color | Green |
Latex Free | Yes |
Material | Nitrile |
Size | 2X-Large |
Thickness (English) | 11 mil |
Thickness (Metric) | 0.27 mm |
EN388 Standard | EN 388:2016 2001X |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.