Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ Glove™ Nitrile Industrial Disposable Glove

Catalog No. 19168939 Shop All Showa Best Glove Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-168-939 Small
19-168-940 Medium
19-168-941 Large
19-168-942 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-168-939 Supplier SHOWA™ Supplier No. 8500PFS
This item is not returnable. View return policy

Offers exceptional dexterity, while providing twice the toughness of thinner styles

Nitrile disposable glove suitable for maintenance areas where dexterity and grease and oil protection may be required. Offer limted protection from a variety of light chemicals, oils, greases and water.

  • Twice the toughness of normal nitrile
  • Siix times the toughness of standard latex gloves
  • Offer limited chemical resistance
  • Length: 9.5 in. (24cm)
  • Thickness: 8mil
  • Color: blue
  • Made in the U.S.A.

Specifications

Color Blue
Disposable Single-use
Material Nitrile
Powdered Powder Free
Size Small
Thickness (English) 8 mil
Length (English) 9.5 in.
Length (Metric) 24 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.