Learn More
Description
Nitrile disposable glove suitable for maintenance areas where dexterity and grease and oil protection may be required. Offer limted protection from a variety of light chemicals, oils, greases and water.
- Twice the toughness of normal nitrile
- Siix times the toughness of standard latex gloves
- Offer limited chemical resistance
- Length: 9.5 in. (24cm)
- Thickness: 8mil
- Color: blue
- Made in the U.S.A.
Specifications
Specifications
| Color | Blue |
| Disposable | Single-use |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | Large |
| Thickness (English) | 8 mil |
| Length (English) | 9.5 in. |
| Length (Metric) | 24 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.