Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 709 Series Unlined Chemical Resistant Gloves
Click to view available options
Size:
Medium
Large
Description
- 100% natural rubber latex
- Resists abrasion, chemicals and oils
- Ideal for chemical, agriculture, janitorial and landscaping applications
- Unlined style
- Bisque finish for a secure grip on wet or dry surfaces
- Chlorinated for additional chemical resistance and to aid donning and doffing
- Length: 12 in. (30.5 cm)
Specifications
Specifications
Certifications/Compliance | 21 CFR 170-199 |
Chlorinated | Yes |
Color | Yellow |
Disposable | Reusable |
Latex Free | No |
Material | Latex |
Size | Large |
Thickness (English) | 18 mil |
Thickness (Metric) | 0.45 mm |
EN388 Standard | EN 388:3132A |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction