Learn More
SHOWA™ Nitri-Flex™ Lite™ Nitrile Coated Chemical Resistant Gloves
Shop All Showa Best Glove ProductsDescription
- Ideal for jobs requiring tactile discrimination plus puncture and abrasion protection
- Gloves deliver a lower electrostatic discharge than comparable latex-coated gloves
- Nitrile-dipped palm
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 1 |
| Coated Area | Palm |
| Coating Material | Nitrile |
| Color | Green |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Nylon |
| Product Type | Dip-coated Gloves |
| Size | 7 |
| For Use With (Application) | Small Parts Assembly, Inspection, Fabrication, Material Handling, and Shipping/Receiving |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.