Learn More
Description
Nitrile laminated in palm area for maximum cut, puncture, and snag resistance combined with flexibility.
- Gunn-cut wing-thumb construction with shirred back gives extra comfort.
- Sanitized™ liners retard deteriorating effects of perspiration, mold and mildew
- Gloves have breathable, striped cotton back and are machine washable
Specifications
Specifications
| Back Material | Cotton |
| Coated Area | Palm, Index Finger |
| Coating Material | Nitrile |
| Color | Black, Natural |
| Exterior Finish | No Texture |
| Hand | Specific |
| Product Type | Dip-coated Gloves |
| Size | 9 |
| For Use With (Application) | Assembly, Inspection, Fabrication, and Light/Medium Material Handling |
| Glove Cuff Style | Open |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.