Learn More
Thermo Scientific™ BetaSil™ C8 Guard Cartridges
Description
Requires
Thermo Scientific UNIGUARD™ direct connection or stand alone holder, sold separately.
Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime.
- The 10mm design offers maximum protection with minimal increase in retentio
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
- Particle size: 5μm
- 10L x 3.0mm I.D.
- Thermo Scientific chemistry on 100Å silica
- High surface area with high bonded phase coverage
Specifications
Specifications
| Particle Size | 5 μm |
| Length (Metric) | 10 mm |
| Diameter (Metric) Inner | 2.1 mm |
| Stationary Phase | C8 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.