Learn More
Thermo Scientific™ BetaSil™ Phenyl Guard Cartridges
Description
Thermo Scientific™ BetaSil™ Phenyl Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.
- Thermo Scientific chemistry on 100Å silica
- High surface area with high bonded phase coverage
- Particle size: 5μm
- 10L x 4.0mm I.D.
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
Requires:
Thermo Scientific Uniguard™ or standalone holder, sold separately.
Specifications
Specifications
| Carbon Load | 11% |
| pH | 2 to 9 |
| Particle Size | 5 μm |
| Length (Metric) | 10 mm |
| Pore Size | 100Å |
| Diameter (Metric) | 4 mm |
| For Use With (Equipment) | Uniguard Direct-connection and Stand Alone Holder |
| Endcapped | Yes |
| USP Type | L11 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.