Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BlueMed BIGFOOT PRO Heavy Shoe Covers

Catalog No. p-7161430
Click to view available options
Packaging Type:
Bags
Dispenser Boxes
This item is not returnable. View return policy
This item is not returnable. View return policy

Disposable shoe covers are heavyweight, breathable, and provide splash protection. Made to fit work boots and steel toed footwear.

  • Navy Blue
  • Heavy Polypropylene Fabric
  • Designed With Triple-Elastics for a Perfect Fit
  • Splash Resistant
  • Breathable
  • Disposable
  • Made to Fit Work Boots and Steel Toes.
  • Available in XL Size only
  • Made in Canada

Specifications

Size 2X-Large
Material Polypropylene
Latex Free Yes
Color Navy
Disposable Single-use
Sterility Non-sterile
Closure Type Elastic Ankle
Construction Triple-elastic
Model SHS-6212
Seam Type Ultrasonically welded
Packaging Quantity 200/Cs.
Packaging Type Dispenser Boxes
Length (English) 18.5 in.
Length (Metric) 47 cm
Height (English) 6.89 in.
Height (Metric) 17.5 cm
Weight (Metric) 60 gsm
Resistance Splash
Product Type Shoe Covers
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.