Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Bilingual Stand Here Maintain Social Distance Floor Sign (English/Spanish)

Catalog No. p-7199184 Shop All Brady Corporation Products
Click to view available options
Diameter (English):
8 in.
17 in.

Catalog No. 19-129-553

Supplier: Brady™ 170267

Mark a safe distance with this pre-printed floor sign that is designed to be placed on the floor 6 ft. (2 m) apart from another sign to provide a visual indication of safe social distancing.

  • Use in areas where lines may form to provide visual guidance of appropriate spacing
  • Made of durable ToughStripe™ Anti-Skid Polyester that includes a rigid, clear overlaminate, and is selectively covered by anti-skid tread
  • Highly visible glossy material resists harsh chemicals and is easy to apply and remove
  • Anti-skid coating helps prevent slips, trips and falls

Specifications

Material Polyester with Anti-Skid Polyester Overlaminate
Adhesive Type Permanent Rubber
Diameter (English) 17 in.
Mounting Type Self-adhesive
Languages English, Spanish
Displayed Text STAND HERE MAINTAIN SOCIAL DISTANCE 6 ft./2 M PARARSE AQUI MANTENER DISTANCIAMIENTO SOCIAL 6 PIES/2 M
Color Black on Yellow
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.