Bio-Serv™ Mouse Diet, High Fat, Soft Pellets Available on GSA/VA Contract for Federal Government customers only.

For induction and/or maintenance of obese models

Manufacturer: BIO SERV F3282

 View more versions of this product

Catalog No. 14-726-510

  Check Availability
Add to Cart

    Specifications

    Format Pellet
    For Use With (Application) Nutritionally complete purified diet formula successfully used in diabetes and obesity studies
    Sterile No
    Quantity 5000g
    Species Mouse
    Components Lard, Casein, Maltodextrin, Sucrose, Mineral Mix, Vitamin Mix, DL-Methionine, Choline Chloride
    Calories 5.49
    Diameter (English) 0.5 in.
    Product Type Mouse diet
    Diameter (Metric) 1.27cm
    Shelf Life 6 Months
    Particle Shape Soft Pellet

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit