Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio-Serv™ Mouse Hut™ Rodent Enrichment Device, Certified
SDP

Catalog No. 14726549
Encompass
Change view
Click to view available options
Color:
Amber
Blue
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-726-549 Amber
14-726-503 Red
14-726-550 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-726-549 Supplier Bio-Serv™ Supplier No. K3272
Add to Cart
Add to Cart

Flat top surface increases floor space and provides refuge in case of cage flooding

  • Provides shelter and a secure place to build a nest
  • Low profile fits in most shoebox cages
  • Well suited for wire bottom cages
  • Made of high temp polycarbonate
  • Autoclavable
  • Cagewasher safe
  • Certified (Contaminant screened)

Specifications

Autoclavable Autoclavable
Product Type Mouse Hut
Color Amber
Material Polycarbonate
For Use With (Application) Provide shelter and a secure place to build a nest
Dimensions (L x W x H) 3 x 3.75 x 1.8 in. (7.62 x 9.5 x 4.5 cm)
Length (English) 3 in.
Length (Metric) 7.62 cm
Width (English) 3.75 in.
Width (Metric) 9.5 cm
Height (English) 1.8 in.
Height (Metric) 4.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.