Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BioBasic™ 18 KAPPA 5μm HPLC Columns

Catalog No. p-4523527
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
Diameter (Metric):
0.18 mm
0.32 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
72105100365 100 mm 0.32 mm
72-105-150265 150 mm 0.18 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 72105100365 Supplier Thermo Scientific™ Supplier No. 72105100365

Thermo Scientific™ BioBasic 18 KAPPA 5μm HPLC Columns operate at the low flowrates required for greater ionization efficiencies.

Thermo Scientific™ BioBasic 18 KAPPA 5μm HPLC Columns operate at the low flowrates required for greater ionization efficiencies.

  • Rugged sleeved design for robustness
  • Excellent for LC/MS analysis

Features of BetaBasic 18 Solid Phase

  • 300Å pore size for maximum performance with biomolecules
  • High peak capacity stationary phase
  • Outstanding reproducibility, efficiency and column lifetime
TRUSTED_SUSTAINABILITY

Specifications

Column Format Capillary Column
Diameter (Metric) 0.32 mm
For Use With LC/MS, APCI, ESI
Length (Metric) 100 mm
Particle Size 5 μm
pH 2 to 10
Pore Size 300 Å
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 9%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.