Learn More
Thermo Scientific™ BioBasic™ 18 KAPPA Guard Columns
Description
Protect your analytical HPLC column from damage caused by sample debris and interfering substances. It's the economical way to extend the lifetime of your analytical column with minimal impact on performance.
Use Thermo Scientific™ BioBasic™ 18 KAPPA Guard Columns with BioBasic 18 KAPPA HPLC Columns, designed to operate at low flow rates required for greater ionization efficiencies and meet the sensitivity needs of demanding LC/MS applications, particularly proteomics.
Features of the BioBasic 18 Solid Phase
- 300Å pore size for maximum performance with biomolecules
- High peak capacity stationary phase
- Outstanding reproducibility, efficiency and column lifetime
- Excellent for LC/MS separations
Specifications
Specifications
| Carbon Load | 9% |
| pH | 2 to 10 |
| Particle Size | 5 μm |
| Length (Metric) | 30 mm |
| Pore Size | 300Å |
| Diameter (Metric) | 0.18 mm |
| For Use With (Application) | LC/MS |
| Endcapped | Yes |
| USP Type | L1 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.