Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BioBasic™ 18 Nanobore HPLC Columns

Catalog No. p-4523530
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
Diameter (Metric):
75 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
03-251-517 50 mm 75 μm
03-251-549 100 mm 75 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-251-517 Supplier Thermo Scientific™ Supplier No. 72105057563

At flow rates of nL/min versus mL/min, BioBasic 18 Nanobore HPLC Columns offer greater signal to noise ratio than traditional columns used with electrospray.

Thermo Scientific™ BioBasic 18 Nanobore HPLC Columns offer greater signal to noise ratio than traditional columns used with electrospray at flowrates of nL/min. versus mL/min.

  • High sensitivity flexible silica capillary columns
  • Excellent for LC/MS applications

Features of BioBasic 18 Solid Phase

  • 300Å pore size for maximum performance with biomolecules
  • High peak capacity stationary phase
  • Outstanding reproducibility, efficiency and column lifetime

Ordering Information:

Unless otherwise specified, IntegraFrit and PicoFrit are sold in single-column units.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Nanobore Column
Diameter (Metric) 75 μm
For Use With Nanospray LC/MS
Length (Metric) 50 mm
Particle Size 5 μm
pH 2 to 10
Pore Size 300 Å
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 9%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type Integrafrit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.