Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BioBasic™ 5μm KAPPA Capillary HPLC Columns

Catalog No. 03051645 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric):
0.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
03-051-645 0.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-051-645 Supplier Thermo Scientific™ Supplier No. 72105050565

missing translation for 'validMainframeMsg'

Thermo Scientific™ BioBasic 5μm KAPPA Capillary HPLC Columns are high efficiency capillaries for high performance, sensitive separations.

Thermo Scientific™ BioBasic 5μm KAPPA Capillary HPLC Columns are high efficiency capillaries for high performance, sensitive separations.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Capillary Column
Diameter (Metric) 0.5 mm
For Use With LC/MS, APCI, ESI
Length (Metric) 50 mm
Particle Size 5 μm
Pore Size 300 Å
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 5%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.