Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific Bioblock™ Polypropylene Deep Well Plates, V-bottom

Catalog No. 01670709 Shop All Simport Scientific Products
Change view
Click to view available options
Color:
Clear
Dimensions (L x W x H):
127.5 x 83.4 x 24.9 mm
127.5 x 85.4 x 15.1 mm
127.5 x 85.4 x 31.6 mm
127.5 x 85.4 x 41.7 mm
127.5 x 85.5 x 44 mm
127.8 x 85.5 x 33 mm
127.8 x 85.5 x 41.6 mm
127.8 x 85.5 x 44.2 mm
127.8 x 85.5 x 63.2 mm
No. of Wells:
24
96
384
Volume (Metric) Well:
120 μL
200 μL
240 μL
400 μL
0.5 mL
1 mL
1.6 mL
2.2 mL
2.3 mL
10 mL
15 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H) No. of Wells Volume (Metric) Well
01-670-709 Clear 127.5 x 85.4 x 41.7 mm 96 2.3 mL
01-670-699 Clear 127.5 x 85.5 x 44 mm 24 10 mL
01-670-700 Clear 127.8 x 85.5 x 63.2 mm 24 15 mL
01-670-702 Clear 127.5 x 85.4 x 15.1 mm 96 0.5 mL
01-670-684 Clear 127.8 x 85.5 x 33 mm 96 1 mL
01-670-707 Clear 127.8 x 85.5 x 44.2 mm 96 2.2 mL
01-670-711 Clear 127.8 x 85.5 x 41.6 mm 384 120 μL
01-670-712 Clear 127.8 x 85.5 x 41.6 mm 384 200 μL
01-670-710 Clear 127.5 x 83.4 x 24.9 mm 384 240 μL
01-670-693 Clear 127.8 x 85.5 x 41.6 mm 384 400 μL
01-670-705 Clear 127.5 x 85.4 x 31.6 mm 96 1.6 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'
Catalog No. 01-670-709 Supplier Simport™ Scientific Supplier No. T11047
Add to Cart
Add to Cart
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

All BioBlock™ Deep Well Plates are ideal for high volume, high throughput applications. These high-performance plates are chemical-resistant and are designed for automated robotic handling.

  • Footprint conforms to SBS/ANSI standards
  • High chemical stability
  • Free of RNase, DNase, pyrogens, and DNA
  • Maximum sustainable centrifuge force up to 4000 g
  • Height difference from center to angle is less than 0.4 mm
  • Models are offered with 24, 48, 96, and 384 round or square-shaped wells
  • Clear wells are available with your choice of U-shaped or V-shaped bottoms
  • Available in a variety of working volumes; from 400 μL to 3.5 mL

Specifications

Lid Without Lid
Autoclavable Autoclavable
Binding Type Regular
Product Line Microtiter
Color Clear
Disposable Single-use
For Use With (Equipment) Robotics
Material Polypropylene
Volume (Metric) Well 2.3 mL
No. of Wells 96
Sterility Non-sterile
Well Shape Conical Bottom (V-well)
Dnase Free Yes
No. per Case 50 Cs.
No. per Pack 10 Pk.
RNase Free Yes
Dimensions (L x W x H) 127.5 x 85.4 x 41.7 mm
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.