Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific BioBox™ Plastic Storage Boxes for Cryogenic Vials

Catalog No. 220101142
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Holds:
100 (1 and 2 mL Cryogenic Vials)
25 (1 and 2 mL CryoClear Cryogenic Vials)
81 (1 and 2 mL CryoClear Cryogenic Vials)
81 (3, 4 and 5 mL CryoClear Cryogenic Vials)
Dimensions (L x W x H):
76 x 76 x 52 mm
132 x 132 x 52 mm
132 x 132 x 94 mm
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Holds Dimensions (L x W x H)
22-010-1142 Red 81 (1 and 2 mL CryoClear Cryogenic Vials) 132 x 132 x 52 mm
22-010-1136 Blue 25 (1 and 2 mL CryoClear Cryogenic Vials) 76 x 76 x 52 mm
22-010-1137 Green 25 (1 and 2 mL CryoClear Cryogenic Vials) 76 x 76 x 52 mm
22-010-1138 Red 25 (1 and 2 mL CryoClear Cryogenic Vials) 76 x 76 x 52 mm
22-010-1139 Yellow 25 (1 and 2 mL CryoClear Cryogenic Vials) 76 x 76 x 52 mm
22-010-1140 Blue 81 (1 and 2 mL CryoClear Cryogenic Vials) 132 x 132 x 52 mm
22-010-1141 Green 81 (1 and 2 mL CryoClear Cryogenic Vials) 132 x 132 x 52 mm
22-010-1143 Yellow 81 (1 and 2 mL CryoClear Cryogenic Vials) 132 x 132 x 52 mm
22-010-1144 Blue 81 (3, 4 and 5 mL CryoClear Cryogenic Vials) 132 x 132 x 94 mm
22-010-1145 Green 81 (3, 4 and 5 mL CryoClear Cryogenic Vials) 132 x 132 x 94 mm
22-010-1146 Red 81 (3, 4 and 5 mL CryoClear Cryogenic Vials) 132 x 132 x 94 mm
22-010-1147 Yellow 81 (3, 4 and 5 mL CryoClear Cryogenic Vials) 132 x 132 x 94 mm
22-010-1148 Blue 100 (1 and 2 mL Cryogenic Vials) 132 x 132 x 52 mm
22-010-1149 Green 100 (1 and 2 mL Cryogenic Vials) 132 x 132 x 52 mm
22-010-1150 Red 100 (1 and 2 mL Cryogenic Vials) 132 x 132 x 52 mm
22-010-1151 White 100 (1 and 2 mL Cryogenic Vials) 132 x 132 x 52 mm
22-010-1152 Yellow 100 (1 and 2 mL Cryogenic Vials) 132 x 132 x 52 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 22-010-1142 Supplier Globe Scientific Supplier No. 3040R
Add to Cart
Add to Cart

Designed to withstand temperatures of -196°C to +121°C.

  • Made from polycarbonate
  • Transparent lid for easy viewing of contents
  • Frosted writing area for smear-resistant marking
  • Printed numerical grid for easy sample identification
  • Each box features two angled corners to guarantee proper alignment of the grid
  • Vent holes for drainage and rapid freezing
  • Fits in stainless steel freezer racks
  • Plastic vial picker (#30078) is supplied with each BioBox
  • Available in 25-place, 81-place and 100-place sizes and in assorted colors

Specifications

Anti-Rotation Yes
Closure Type Lid
Color Red
Material Polycarbonate
Shape Square
Type Cryo Storage Box
Holds 81 (1 and 2 mL CryoClear Cryogenic Vials)
Includes CryoClear Vial Picker
Max. Temperature (Metric) 121°C
Min. Temperature (Metric) -196°C
Quantity 8/Pk.
Tube Array 9 x 9
Dimensions (L x W x H) 132 x 132 x 52 mm
Length (Metric) 132 mm
Width (Metric) 132 mm
Height (Metric) 52 mm
Diameter (Metric) Well 12.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.