Learn More
Globe Scientific BioBox™ Plastic Storage Boxes for Cryogenic Vials
Description
- Made from polycarbonate
- Transparent lid for easy viewing of contents
- Frosted writing area for smear-resistant marking
- Printed numerical grid for easy sample identification
- Each box features two angled corners to guarantee proper alignment of the grid
- Vent holes for drainage and rapid freezing
- Fits in stainless steel freezer racks
- Plastic vial picker (#30078) is supplied with each BioBox
- Available in 25-place, 81-place and 100-place sizes and in assorted colors
Specifications
Specifications
| Anti-Rotation | Yes |
| Closure Type | Lid |
| Color | Red |
| Material | Polycarbonate |
| Shape | Square |
| Type | Cryo Storage Box |
| Holds | 81 (3, 4 and 5 mL CryoClear Cryogenic Vials) |
| Includes | CryoClear Vial Picker |
| Max. Temperature (Metric) | 121°C |
| Min. Temperature (Metric) | -196°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.