Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ BioClean-D™ Coveralls with Hood
BIOPHARMA

Catalog No. 19668362 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-668-362 Large
19-668-359 X-Small
19-668-360 Small
19-668-361 Medium
19-668-363 X-Large
19-668-364 2X-Large
19-668-365 3X-Large
19-668-366 4X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-668-362 Supplier Ansell™ Supplier No. BDCHTL
Add to Cart
Add to Cart
This item is not returnable. View return policy

BioClean-D coverall with hood is antistatic, lightweight, and low-linting for use in critical environments.

  • Thumb loops to ensure a secure hold
  • Zip with sealable cover
  • Elasticated hood, back, cuffs and ankles
  • BDCHT
  • Silicone-free
  • Certifications and testing:
    • Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425
      Module D certifications
    • Conforms to Category 3 - Personal Protective Equipment PPE Regulation
      (EU)2016/425
    • Tested against standard EN ISO 13982-1:2004+A1:2010 protective
      clothing for use against solid particles (Type 5)
    • Tested against standard EN ISO 13034:2005+A1:2009 protective
      clothing against liquid chemicals (Type 6)
    • Tested against standard EN ISO 14325 protective clothing against
      chemicals
    • Tested against permeation standard ASTM F739-12
    • Tested against standards: EN 1149-5:2008, protective clothing - electrostatic properties; EN 530, Abrasion resistance; EN 7854, Flex cracking resistance; EN 6530, Resistance to penetration by liquids; EN 13934-1, Tensile strength; EN 9073-4, Trapezoidal tear resistance; EN 863, Puncture resistance; and EN 13935-2, Seam strength.
    • Processed in an NEBB certified ISO Class 4 environment
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Coveralls
Size Large
Material CleanTough™ Fabric
Color White
Disposable Single-use
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Elastic
Closure Type Front Zipper with Storm Flap
Seam Type Bound
Sterility Non-sterile
Resistance Anti-static, Abrasion, Tears
Back Style Elastic
No. of Pockets None
Size (English) Chest 39 to 42 in.
Size (Metric) Chest 100 to 108 cm
For Use With (Application) Controlled and Critical Environments, Production and Manufacturing, Pharmaceutical, Biotechnology, Medical Device, Laboratory and Research
Height (English) 5 ft. 9 in. to 6 ft.
Height (Metric) 176 to 182 cm
Quantity 20/Cs.
Cleanroom Class Class 10 (ISO 4)
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.