Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell BioClean™ Legion BLA3 Latex Cleanroom Gloves

Catalog No. 19668200 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-668-200 X-Small
19-668-201 Small
19-668-202 Medium
19-668-203 Large
19-668-204 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-668-200 Supplier Ansell Supplier No. BLA300XS

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Non-sterile, latex gloves with textured grip offer comfort, flexibility and 16 in. elbow-length protection. Recommended for Class 100/ISO 5 critical environments.

  • AQL 1.5
  • 16 in. (40 cm) Ambidextrous
  • Elbow length for extra protection
  • Textured for improved grip
  • Powder free, beaded cuff
  • Less than 50 μg/gram
  • Latex provides flexibility and comfort
  • Processed to ensure ISO Class 5 Compatibility
  • Complies with the requirements of the Glove Standard EN 420:2003, the European Medical Gloves Standard EN 455 (Parts 1, 2 & 3) & EN 374-1, 2 & 3:2003
  • In accordance with ISO 2859
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO Class 5
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III
Cleanroom Class Class 100 (ISO 5)
AQL 1.5
Color Natural
Exterior Finish Fully Textured
Finger Thickness (English) 7.8 mil
Finger Thickness (Metric) 0.20 mm
Hand Ambidextrous
Latex Free No
Material Latex
Palm Thickness (English) 6.6 mil
Palm Thickness (Metric) 0.17 mm
Powdered Powder Free
Size X-Small
Sterility Non-sterile
Thickness (English) 7.8 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BLA300-XS
Series BioClean™ Legion BLA3
Length (English) 16 in.
Length (Metric) 40 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.