Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell BioClean™ Nano Non-Sterile Nitrile Cleanroom Gloves

Catalog No. 19668277A Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-668-277A X-Small
19-668-277B Small
19-668-277D Large
19-668-277E X-Large
19-668-277F 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-668-277A Supplier Ansell Supplier No. NAN5XS
This item is not returnable. View return policy

BioClean™ Nano Non-Sterile Nitrile Cleanroom Gloves are resistant to a range of chemicals and ideal for use within electrically sensitive applications.

  • Textured fingers for enhanced grip
  • Resistant to a range of chemicals
  • Powder and latex-free
  • Sulphur and accelerator-free
  • Non-particulating EasyTear packaging
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 5
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 420:2003 + A1:2009, EN 455 Part 2, Food Contact, ISO 9001:2015, Category III
Accelerator Free Yes
Color White
Exterior Finish Partially Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Size X-Small
Sterility Non-sterile
Thickness (English) 6.3 mil
Thickness (Metric) 0.16 mm
Model BioClean™ Nano 5 NAN5
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.