Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell BioClean™ Nano Non-Sterile Nitrile Cleanroom Gloves

Catalog No. 19668277B Shop All Ansell Products
Click to view available options
Size:
X-Small
Small
Large
X-Large
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

BioClean™ Nano Non-Sterile Nitrile Cleanroom Gloves are resistant to a range of chemicals and ideal for use within electrically sensitive applications.

  • Textured fingers for enhanced grip
  • Resistant to a range of chemicals
  • Powder and latex-free
  • Sulphur and accelerator-free
  • Non-particulating EasyTear packaging
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 5
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 420:2003 + A1:2009, EN 455 Part 2, Food Contact, ISO 9001:2015, Category III
Accelerator Free Yes
Color White
Exterior Finish Partially Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Size Small
Sterility Non-sterile
Thickness (English) 6.3 mil
Thickness (Metric) 0.16 mm
Model BioClean™ Nano 5 NAN5
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.