Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell BioClean™ Nitrile Sterile RABS/Isolator Gloves

Catalog No. 19500803 Shop All Ansell Products
Change view
Click to view available options
Port Size (English):
10 in.
10 to 12 in.
12 in.
8 in.
Port Size (Metric):
20.3 cm
25.4 cm
25.4 to 30.5 cm
30.4 cm
Model:
GGL10NIT59
GGL20NIT59
GGL33NIT59
GGL36NIT59
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Port Size (English) Port Size (Metric) Model
19-500-803 10 to 12 in. 25.4 to 30.5 cm GGL33NIT59
19-500-916 8 in. 20.3 cm GGL20NIT59
19-501-198 10 in. 25.4 cm GGL10NIT59
19-500-802 12 in. 30.4 cm GGL36NIT59
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
N/A
Catalog No. 19-500-803 Supplier Ansell Supplier No. GGL33NIT59
This item is not returnable. View return policy
N/A

Sterile RABS/isolator gloves are manufactured from nitrile with low levels of particles and excellent ESD properties. Designed for use in injectable manufacturing and pharmaceutical production areas.

  • Tested against ASTM D6978-05 for handling chemo drugs.
  • 100% water leak tested.
  • Fully validated for sterility with an SAL (Sterility Assurance Level) of 10.
  • Ultra-clean surface ensures product protection.
  • Specially designed to minimize hand fatigue.
  • Autoclave compatible.
  • ISO 4 Cleanroom laundered and packaged.
  • Resistant to VHP, IPA, and disinfectants.
  • Available in a range of port sizes.
  • Ideal industries include: Pharmaceutical, Laboratory, Raw Material, Biotechnology, Sterile Processing, Semiconductor
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6978
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009; Category III, EN 421, EN ISO 374-5 VIRUS, EN ISO 374-1:2016 Type A, EN 388:4101X, EN 455
Cleanroom Class Class 10 (ISO 4)
Color White
Laboratory/Cleanroom Use Yes
Latex Free Yes
Material Nitrile
Product Type Isolator, RABS Gloves
Size 9.75
Sterility Sterile
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
For Use With (Application) Life sciences, healthcare and electronics
Grip Design Smooth
Manufacturing/QMS Audit Standards ISO 11137-1
Model GGL33NIT59
Packaging Type One piece per sealed inner PE bag; one inner bag per sealed second inner PE bag; one second inner bag per sealed outer PE bag; 20 outer bags per lined inner white Correx polyethylene box (20 pieces)
Port Size (English) 10 to 12 in.
Port Size (Metric) 25.4 to 30.5 cm
Series BioClean™
Length (English) 33 in.
Length (Metric) 84 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

N/A

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.