Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell BioClean™ Nitrimax BNMS 24 in. Sterile Nitrile Cleanroom Gloves

Catalog No. 19668265 Shop All Ansell Products
Change view
Click to view available options
Size:
6.5
7
7.5
8
8.5
9
10
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-668-265 7.5
19-668-263 6.5
19-668-264 7
19-668-266 8
19-668-267 8.5
19-668-268 9
19-500-904 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-668-265 Supplier Ansell Supplier No. BNMS75
This item is not returnable. View return policy

Extended length gloves offer full arm protection, provide comfort and are resistant to a range of chemicals. Recommended for Class 10/ISO 4 critical environments.

  • Resistant to a range of chemicals
  • Powder free and latex-free
  • Beaded cuff
  • Non-particulating EasyTear packaging
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE 0598, Food Contact, ISO 9001:2015, Category III
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III
Cleanroom Class Class 10 (ISO 4)
AQL 1.5
Color White
Exterior Finish Fully Textured
Finger Thickness (English) 7 mil
Finger Thickness (Metric) 0.18 mm
Material Nitrile
Palm Thickness (English) 5.9 mil
Palm Thickness (Metric) 0.15 mm
Size 7.5
Sterility Sterile
Thickness (English) 7 mil
Thickness (Metric) 0.18 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BNMS-75
Series BioClean™ Nitramax BNMS
Length (English) 24 in.
Length (Metric) 60 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.