Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell BioClean™ Prelude BPSL Sterile Latex Cleanroom Gloves

Catalog No. 19668270 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6.5
7.5
8.5
9
10
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-668-270 6.5
19-668-269 5.5
19-668-271 7.5
19-668-272 8.5
19-668-273 9
19-668-274 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-668-270 Supplier Ansell Supplier No. BPSL6065
This item is not returnable. View return policy

Powder free, sterile latex gloves offer comfort for prolonged use. Recommended for Class 10/ISO 4 cleanroom environments.

  • Natural rubber latex
  • Ambidextrous
  • Easy double-donning
  • Non-particulating EasyTear™ packaging
  • Textured surface for enhanced grip
  • Beaded cuff for stability on the arm
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE 0598, Food Contact, ISO 9001:2015, ISO 9001:2008, Category III, 1.5 AQL
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III
Cleanroom Class Class 10 (ISO 4)
AQL 1.5
Color Natural
Exterior Finish Fully Textured
Finger Thickness (English) 7.8 mil
Finger Thickness (Metric) 0.20 mm
Material Latex
Palm Thickness (English) 6.6 mil
Palm Thickness (Metric) 0.17 mm
Size 6.5
Sterility Sterile
Thickness (English) 7.8 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO 9001:2015, ISO 9001:2008
Model BPSL-6065
Series BioClean™ Prelude BPSL
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.