Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell BioClean™ Sterile Polychloroprene Cleanroom Gloves

Catalog No. 19500809 Shop All Ansell Products
Change view
Click to view available options
Size 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-500-809 Size 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-500-809 Supplier Ansell Supplier No. BUPS100
This item is not returnable. View return policy

Ansell™ BioClean™ Sterile Polychloroprene Cleanroom Gloves are powder and latex-free

  • ESD properties
  • Beaded cuff for strength
  • Chemical resistant
  • Double-donnable
  • Non-particulating EasyTear packaging
  • Tested against ASTM D6978 for cytotoxic drugs
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6978-05
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 420:2003 + A1:2009, EN 455 Part 2, Food Contact, Category III
Color Natural
Exterior Finish Fully Textured
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.14 mm
Material Neoprene
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Size 10
Sterility Sterile
Thickness (English) 5.5 mil
Thickness (Metric) 0.14 mm
Manufacturing/QMS Audit Standards ISO 9001:2015
Model BUPS-100
Series BioClean™ Ultimate BUPS
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.