Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medique Biofreeze™ Pain-Relieving Gel
Shop All Medique Products
Click to view available options
Format:
Packet
Pump
Tube
Volume (English):
0.176 oz.
4 oz.
16 oz.
Description
- For arthritis, back pain, sore muscles and joints
Specifications
Specifications
| For Use With (Application) | Cold therapy pain reliever for arthritis, back pain, sore muscles and joints |
| Product Type | Pain Relieving Gel |
| Format | Packet |
| Quantity | 5 g |
| Volume (English) | 0.176 oz. |
| Volume (Metric) | 5 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction