Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Molnlycke™ Biogel™ Latex Diagnostic Gloves

Catalog No. p-139416
Click to view available options
Size:
5.5
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Non-sterile, powder free, natural rubber latex gloves are recommended for all clinical procedures.

  • Patented Biogel coating
  • Low residual allergen levels specially processed
  • Recommended for moderate- to high-risk exposures
  • Easy to don with damp or dry hands
  • 100% physically inspected
  • Beaded cuff and curved finger design help prevent roll down and hand fatigue
  • Hand specific
  • Single use
  • non-sterile

Specifications

Chemotherapeutic Rated No
Applications Healthcare
AQL 0.65
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Latex Free No
Material Latex
Powdered Powder Free
Size 5.5
Length (English) 10.5 in.
Length (Metric) 27 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.