Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Molnlycke™ Biogel™ Latex Diagnostic Gloves
Non-sterile, powder free, natural rubber latex gloves are recommended for all clinical procedures.
Manufacturer: Molnlycke™ 30355
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
- Patented Biogel coating
- Low residual allergen levels specially processed
- Recommended for moderate- to high-risk exposures
- Easy to don with damp or dry hands
- 100% physically inspected
- Beaded cuff and curved finger design help prevent roll down and hand fatigue
- Hand specific
- Single use
- non-sterile
Specifications
No | |
0.65 | |
Yes | |
No | |
Powder Free | |
10.5 in. |
Healthcare | |
Natural | |
Fully Textured | |
Latex | |
5.5 | |
27 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title