Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Biohit™ Proline™ Adjustable-Volume Pipettes
Click to view available options
Volume (Metric):
10 to 100 μL
Description
- Single-channel
- Cost-efficient
- Lightweight
- Relaxed grip with ergonomic finger support
- Accurate, practical and reliable
- Reduced risk of contamination with Safe-Cone Filters available for models >10μL
Specifications
Specifications
Accuracy | 0.8% at 0.80μL, 1% at 0.50μL, 3% at 0.30μL |
Compatible Tips | Safe-cone filter tips (standard or plus) |
Product Line | Proline |
Type | Pipette |
Volume (Metric) | 10 to 100 μL |
Finger Style | Ergonomic |
Increments | 1μL |
Warranty | 2 Years |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction