Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Biohit™ Proline™ Single-Channel Mechanical Pipetter
Click to view available options
Volume (Metric):
100 to 1000 μL
Increments:
5.0μL
Accuracy:
0.6%, 0.7%, 2%
Description
The first mechanical pipette family in the Biohit™ line, Proline™ is still in use in many laboratories around the globe, testifying to its timeless, practical design and reliability. It is ideal for universities and colleges, or any lab seeking a cost-efficient pipetting tool.
- Highly accurate and precise, so it is suitable for use by professionals and students alike
- Light-weight unit with ergonomic finger support
- There is no need to squeeze the pipette, which reduces the risk of RSI
- Adjustable, easy-to-use volume setting with click-stop and clear volume display
- Do-it-yourself calibration allows recalibration for different liquids
- Safe-Cone Filters available for contamination-free pipetting
- Tip cone constructed of durable material that is highly chemically resistant
- Compatible with Optifit and SafetySpace™ tips
Specifications
Specifications
Accuracy | 0.6%, 0.7%, 2% |
Certifications/Compliance | CE, ISO9001 |
Compatible Tips | 1000μL Optifit tip, SafetySpace™ filter tip |
Autoclavable | Autoclavable |
For Use With | Pipetting with Minimized Risk of Contamination |
Number of Channels | 1 |
Type | Mechanical Pipette |
Volume (Metric) | 100 to 1000 μL |
Finger Style | Ergonomic |
For Use With (Application) | Pipetting with minimized risk of contamination |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction