Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Steris™ Biological Steam Test Pack and Vial Activator Bundle
SDP

Catalog No. 23777009
Change view
Click to view available options
Length (English):
3.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
23-777-009 3.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-777-009 Supplier Steris™ Supplier No. 38232593KIT

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Steris Corp™ Biological Steam Test Pack and Vial Activator Bundle for use with VERIFY™ Biological Indicators

  • Biological Steam Test Packs:
    • Packs are-assembled for convenience and ease of use, and utilizes the self-contained VERIFY™ Biological Indicator (SCBI)
    • Lay the test pack on the sterilizer shelf holder provided with the Sterilis Solutions system, near the bottom drain of the vessel chamber, and run the Biological Challenge process from the Sterilis Solutions system
    • Test Packs exhibit the same biological resistance pattern as properly assembled AAMI test packs, but with fewer steps and less chance of error
    • Steam Chemical Indicators in each test pack, as well as on each SCBI vial, provide immediate proof of processing
    • After incubation, a vivid color change in the growth medium from deep blue to bright yellow, or evidence of turbidity, gives unmistakable evidence of microbial growth
    • Results can be read within just 24 hours incubation after steam processing
  • Activator Bundle:
    • To activate push the VERIFY™ SCBI completely through the restricted space on the base of the VERIFY™ Vial Activator
    • The VERIFY™ SCBI is properly activated when the growth medium is released from the crushed ampule and is in contact with the spore disc
    • Utilizing the VERIFY™ Vial Activator ensures that the spore disc is submerged in the media.

Specifications

Amperage 0.5 A
Dimensions (L x W) 82.55 x 29 mm
Diameter (English) Chamber 0.4 in.
Diameter (Metric) Chamber 10.2 mm
For Use With (Application) Steam Sterilization
For Use With (Equipment) Sterilis Solutions System
Length (English) 3.25 in.
Product Type Biological Indicator
Temperature (English) 131°F to 138.2°F
Temperature (Metric) 55°C to 59°C
Includes Biological Steam Test Pack (3), Vial Activator (1)
Frequency 50/60 Hz
Material Filter Paper
Voltage 120 V
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.