Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Therapak™ Biological Substance Category B Replenishment Supplies

Catalog No. 22130059 Shop All Therapak Corporation Products
Change view
Click to view available options
Includes:
3 oz. Refrigerant Pack
8 oz. Refrigerant Pack
Large Insulated EPS Cooler
Medium Insulated EPS Cooler
Small Insulated EPS Cooler
Size:
3 oz. pack
8 oz. pack
Large
Medium
Small
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Size
22-130-059 Medium Insulated EPS Cooler Medium
22-130-060 Large Insulated EPS Cooler Large
22-130-072 8 oz. Refrigerant Pack 8 oz. pack
22-130-414 3 oz. Refrigerant Pack 3 oz. pack
22-130-058 Small Insulated EPS Cooler Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-130-059 Supplier Therapak™ Supplier No. 37909
Add to Cart
Add to Cart

For shipment of biological specimens

  • Insulated Shippers include standard DOT/IATA labels, EPS cooler, and corrugated shipper box
  • Leakproof Refrigerant Shippers keep lab specimens cold (30°F) with nontoxic, food-grade gel refrigerants

Specifications

Includes Medium Insulated EPS Cooler
Applications For shipment of Biological Substance Category B specimens
Size Medium
Dimensions (LxWxH) Interior: 12 x 10 x 9 in.Exterior: 15 x 13 x 12 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.