Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Analytik Jena Biometra TAdvanced Block Module

Catalog No. 846070224 Shop All UVP Inc. Products
Change view
Click to view available options
Volume (Metric) Thermal Block Sample:
0.2 mL Tubes
0.2 mL or 0.5 mL Tubes
0.5 mL Tubes
Capacity:
2 x 30 x 0.5 mL Tubes
2 x 48 x 0.2 mL Tubes / 2 x 48-well Microtiter Plater / 2 x 6 x 8-well Strips, 0.2 mL
2 x 48 x 0.2 mL Tubes / 2 x 6 x 8-well Strips, 0.2 mL/ 2 x 48-well Microtiter Plate/ 2 x 18 x 0.5 mL Tubes
384-well Microplate
60 x 0.5 mL Tubes
96 x 0.2 mL Tubes/ 96-well Microtiter Plate/ 12 x 8-well Strips, 0.2 mL
Content And Storage:
2 x 30 Well Block Module
2 x 48 Well Block Module
2 x 48 Well Block with Gradient
2 x 48 or 2 x 18 Well Block Module
384 Well Block with Gradient
60 Well Block Module
96-well Block with Gradient
96-well Silver Block
Max. Heating Rate (Thermal Block):
3.1°C/s
4°C/s
4.2°C/s
5.2°C/s
6°C
6°C/s
8°C
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Thermal Block Sample Capacity Content And Storage Max. Heating Rate (Thermal Block)
84-607-0224 0.2 mL Tubes 384-well Microplate 384 Well Block with Gradient 4°C/s
84-607-0221 0.2 mL Tubes 96 x 0.2 mL Tubes/ 96-well Microtiter Plate/ 12 x 8-well Strips, 0.2 mL 96-well Block with Gradient 6°C
84-607-0222 0.2 mL Tubes 2 x 48 x 0.2 mL Tubes / 2 x 48-well Microtiter Plater / 2 x 6 x 8-well Strips, 0.2 mL 2 x 48 Well Block with Gradient 5.2°C/s
84-607-0230 0.5 mL Tubes 60 x 0.5 mL Tubes 60 Well Block Module 6°C/s
84-607-0233 0.5 mL Tubes 2 x 30 x 0.5 mL Tubes 2 x 30 Well Block Module 4.2°C/s
84-607-0235 0.2 mL or 0.5 mL Tubes 2 x 48 x 0.2 mL Tubes / 2 x 6 x 8-well Strips, 0.2 mL/ 2 x 48-well Microtiter Plate/ 2 x 18 x 0.5 mL Tubes 2 x 48 or 2 x 18 Well Block Module 3.1°C/s
84-607-0271 0.2 mL Tubes 96 x 0.2 mL Tubes/ 96-well Microtiter Plate/ 12 x 8-well Strips, 0.2 mL 96-well Silver Block 8°C
84-607-0232 0.2 mL Tubes 2 x 48 x 0.2 mL Tubes / 2 x 48-well Microtiter Plater / 2 x 6 x 8-well Strips, 0.2 mL 2 x 48 Well Block Module 5.2°C/s
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 84-607-0224 Supplier Analytik Jena Supplier No. 846070224

Swappable 60 to 384 well block modules for use with Biometra TAdvanced systems

  • Block modules for use with Biometra TAdvanced systems
  • Does not include Biometra TAdvanced system
  • Open platform for all common plasticware

Specifications

Thermal Accuracy ±0.1°C
Temperature Range (Metric) 3°C to 99°C
Content And Storage 384 Well Block with Gradient
For Use With (Equipment) Biometra TAdvanced Thermal Cyclers
Thermal Uniformity ±0.15°C to 55°C
Capacity 384-well Microplate
Product Type Thermal Cycler Block Module
For Use With (Application) Standard PCR
Programs 350 Programs in up to 90 User Directories
Description Thermal Cycler Block Module
Max. Heating Rate (Thermal Block) 4°C/s
Volume (Metric) Thermal Block Sample 0.2 mL Tubes
Calibration Type Calibration free, software includes self-test mode to check component performance
Vessel Type PCR Tubes or Plates including; Half-skirted and Full-skirted
Block Configurations TAdvanced Base Compatible 60 to 384-well Block Modules
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.