Learn More
Description
Biometra TAdvanced Thermal Cycler features a 7 in. state of the art color touchscreen user interface and is available with different block formats. The Quick Block Exchange technology allows for an easy exchange of block modules. All blocks are made of aluminum and offer high ramp rates for fast protocol running times. Additionally, to achieve ultimate performance a 96-Well block made of silver is available, providing maximum speed and temperature uniformity. To protect the valuable silver blocks against corrosion the block surfaces are gold plated.
Heated lid of the Biometra TAdvanced is equipped with High-Performance Smart Lid (HPSL) technology. As soon as the heated lid is closed, a rubber seal on the lid encapsulates the space surrounding the sample block allowing unrestricted use of different plastic containers and plates. This closed space increases the sample block temperature uniformity and prevents condensation formation during the final PCR cooling step.
Linear Gradient Tool enables programming of a temperature gradient with defined temperature intervals (increment) between the individual rows of the sample block. It allows the user to enter the calculated Tm value (minus e.g. 5°C) and the desired temperature increment (e.g. ± 1°C) between the rows of the sample block.
In addition to simple programming directly on the device, Biometra thermal cyclers can be accessed through a network via smartphone or tablet. The PCR Control App allows for the control and monitoring of devices outside of the laboratory. The IOS- and Andorid- compatible software has much to offer for the Biometra TOne, TAdvanced, and TRIO system lines. The PCR Control App includes: Live monitoring of PCR runs, starting and stopping runs, saving and copying programs, and reading of parameters and notifications.
Biometra TAdvanced Features:
- Integrated 7 in. touchscreen control
- Whisper quiet: Low noise emission of max. 45 dB
- High performance smart lid: Defined pressure control for highly reproducible results
- Linear gradient tool: For easy gradient programming using the primer annealing temperature
- Aluminum or silver sample block with special alloy coating
- Heated lid for highly uniform temperatures
- Advanced user management allows individual rights settings for each user
- PCR Control APP – control and monitor your experiments from outside the Lab
Specifications
Specifications
| Block Format | Interchangeable |
| Thermal Accuracy | ±0.1°C |
| Content And Storage | Block Module with Gradient |
| Thermal Uniformity | ±0.2°C at 55°C |
| Dimensions | 18 x 11 x 10.4 in. (457 x 277 x 264 mm) |
| Capacity | 96-well |
| Voltage | 115 V |
| Display Type | 7-in. Color Touchscreen |
| Product Type | Thermal Cycler |
| Warranty | 2 Year |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.