Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Analytik Jena Biometra TAdvanced Thermal Cyclers

Catalog No. 8464070213 Shop All UVP Inc. Products
Change view
Click to view available options
Capacity:
384-well
60-well
96-well
Twin 30-well
Twin 48-well
Twin Combi 2 x 48-well or 2 x 18-well
Content And Storage:
Base Unit, no Block Module
Block Module
Block Module with Gradient
Block Module with Gradient and Silver Block
Block Module with Silver Block
Volume (Metric):
0.2 mL Tubes
0.2 mL or 0.5 mL Tubes
0.5 mL Tubes
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Content And Storage Volume (Metric)
84-640-70213 Twin 30-well Block Module 0.2 mL Tubes
84-640-70200 60-well Block Module with Gradient 0.5 mL Tubes
84-640-70201 96-well Block Module with Gradient 0.2 mL Tubes
84-640-70202 Twin 48-well Block Module with Gradient 0.2 mL Tubes
84-640-70210 60-well Block Module 0.5 mL Tubes
84-640-70211 96-well Block Module 0.2 mL Tubes
84-640-70212 Twin 48-well Block Module 0.2 mL Tubes
84-640-70214 384-well Block Module with Gradient -
84-640-70215 Twin Combi 2 x 48-well or 2 x 18-well Block Module 0.2 mL or 0.5 mL Tubes
84-640-70224 384-well Block Module -
84-640-70241 96-well Block Module with Gradient and Silver Block 0.2 mL Tubes
84-640-70251 96-well Block Module with Silver Block 0.2 mL Tubes
84-640-70280 - Base Unit, no Block Module -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 84-640-70213 Supplier Analytik Jena Supplier No. 8464070213

Biometra TAdvanced Thermal Cyclers come in 60 to 384 or twin 30 or 48 well formats. Swappable block design allows users to quickly change well formats to better match different experiment requirements. Open platform supports all common plasticware.

Biometra TAdvanced Thermal Cycler features a 7 in. state of the art color touchscreen user interface and is available with different block formats. The Quick Block Exchange technology allows for an easy exchange of block modules. All blocks are made of aluminum and offer high ramp rates for fast protocol running times. Additionally, to achieve ultimate performance a 96-Well block made of silver is available, providing maximum speed and temperature uniformity. To protect the valuable silver blocks against corrosion the block surfaces are gold plated.

Heated lid of the Biometra TAdvanced is equipped with High-Performance Smart Lid (HPSL) technology. As soon as the heated lid is closed, a rubber seal on the lid encapsulates the space surrounding the sample block allowing unrestricted use of different plastic containers and plates. This closed space increases the sample block temperature uniformity and prevents condensation formation during the final PCR cooling step.

Linear Gradient Tool enables programming of a temperature gradient with defined temperature intervals (increment) between the individual rows of the sample block. It allows the user to enter the calculated Tm value (minus e.g. 5°C) and the desired temperature increment (e.g. ± 1°C) between the rows of the sample block.

In addition to simple programming directly on the device, Biometra thermal cyclers can be accessed through a network via smartphone or tablet. The PCR Control App allows for the control and monitoring of devices outside of the laboratory. The IOS- and Andorid- compatible software has much to offer for the Biometra TOne, TAdvanced, and TRIO system lines. The PCR Control App includes: Live monitoring of PCR runs, starting and stopping runs, saving and copying programs, and reading of parameters and notifications.

Biometra TAdvanced Features:

  • Integrated 7 in. touchscreen control
  • Whisper quiet: Low noise emission of max. 45 dB
  • High performance smart lid: Defined pressure control for highly reproducible results
  • Linear gradient tool: For easy gradient programming using the primer annealing temperature
  • Aluminum or silver sample block with special alloy coating
  • Heated lid for highly uniform temperatures
  • Advanced user management allows individual rights settings for each user
  • PCR Control APP – control and monitor your experiments from outside the Lab

Specifications

Block Format Interchangeable
Thermal Accuracy ±0.1°C
Content And Storage Block Module
Thermal Uniformity ±0.2°C at 55°C
Dimensions 18 x 11 x 10.4 in. (457 x 277 x 264 mm)
Capacity Twin 30-well
Voltage 115 V
Display Type 7-in. Color Touchscreen
Product Type Thermal Cycler
Warranty 2 Year
Thermal Range 3°C to 99°C
For Use With (Application) Standard PCR
Frequency 60 Hz
Max. Ramp Rate 4.2°C/s
No. of Programs 350 in 90 User Directories
Description Endpoint Thermal Cycler
Heated Lid Yes
Volume (Metric) 0.2 mL Tubes
Weight 19.05 kg (42 lb.)
Block Configurations 60 to 384-well or 2 x 30/48-well
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.